{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX15 | |
Thread | M4×0.7 | |
Length L | 12 mm | |
Type of product | Screw |
Article number | 279810 1 | |
EAN / GTIN | 4062406249113 | |
Manufacturer number | 279810 1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Insert screw, Type: 1 |
|||||
Drive | TX15 | TX25 | TX10 | 4 AF | |
Tightening torque | 8.5 Nm | 1.7 Nm | 3.5 Nm | ||
Thread | M4×0.7 | M7×0.75 | 5 UNC | M10×1 | |
Length L | 12 mm | 18 mm | 7.3 mm | 27.2 mm | |
Type of product | Screw | Screw | Screw | Screw | Screw |