• The item cannot be ordered due to missing prices.

Clamping screw, Type: 1

Article no.: 279815 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive TX25
Thread M7×0.75
Length L 18 mm
Tightening torque 8.5 Nm
Type of product Screw

Identification numbers & Classifications

Article number 279815 1
EAN / GTIN 4062406352035
Manufacturer number 279815 1

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart