{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX10 | |
Thread | 5 UNC | |
Length L | 9.5 mm | |
Tightening torque | 1.7 Nm | |
Type of product | Screw |
Article number | 279810 5 | |
EAN / GTIN | 4062406249175 | |
Manufacturer number | 279810 5 |
This article |
Recommendations |
|
---|---|---|
Insert screw, Type: 5 |
||
Drive | TX10 | 4.5 AF |
Tightening torque | 1.7 Nm | 10 Nm |
Thread | 5 UNC | M6 |
Length L | 9.5 mm | 9 mm |
Type of product | Screw | Screw |