{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX10 | |
Thread | 5 UNC | |
Length L | 12 mm | |
Tightening torque | 1.7 Nm | |
Type of product | Screw |
Article number | 279810 2 | |
EAN / GTIN | 4062406249120 | |
Manufacturer number | 279810 2 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Insert screw 2 |
||||
Drive | TX10 | 3.5 AF | T20 | |
Tightening torque | 1.7 | 5 | 4 | |
Thread | 5 UNC | M5×0.5 | M6 | |
Length L | 12 | 7 | 13.5 | |
Type of product | Screw | Screw | Screw | Screw |