{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Through-coolant | yes | |
Overall length Ltot | 94 mm | |
For blade height h5 | 32 mm | |
Clamping strip | 279928 6 | |
Clamping screw | 279815 22 | |
Type of product | Toolholder for parting-off tools |
Article number | 274097 25 | |
EAN / GTIN | 4062406840129 | |
Manufacturer number | 274097 25 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Eco toolholder with removable clamping strip 25 mm |
|||
For blade height h5 | 32 | 32 | 32 |
Shank width b3 | 48 | 36 | |
Overall length Ltot | 94 | 110 | 98 |
h2 | 9.1 | 8 | |
h4 | 25 | 25 | |
Clamping screw | 279815 22 | 279815 14 | 279816 2 |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools |