{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
h4 | 25 mm | |
h2 | 9.1 mm | |
h3 | 54.5 mm | |
Shoulder length b | 25 mm | |
Shank width b3 | 48 mm | |
Overall length Ltot | 110 mm | |
For blade height h5 | 32 mm | |
Clamping claw | 279840 2 | |
Clamping screw | 279815 14 | |
Type of product | Toolholder for parting-off tools |
Article number | 273990 25 | |
EAN / GTIN | 4062406112912 | |
Manufacturer number | 273990 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
Parting-off toolholder with removable shank, Shank height h: 25mm |
||||
For blade height h5 | 32 mm | 32 mm | 32 mm | 32 mm |
Overall length Ltot | 110 mm | 90 mm | 98 mm | 94 mm |
Clamping screw | 279815 14 | 279815 14 | 279816 2 | 279815 22 |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools |