{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Through-coolant | yes | |
Overall length Ltot | 94 mm | |
For blade height h5 | 32 mm | |
Clamping strip | 279928 6 | |
Clamping screw | 279815 22 | |
Type of product | Toolholder for parting-off tools |
Article number | 274097 20 | |
EAN / GTIN | 4062406840112 | |
Manufacturer number | 274097 20 |