• The item cannot be ordered due to missing prices.

Eco toolholder with removable clamping strip 32 mm

Article no.: 274097 32

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Overall length Ltot 94 mm
For blade height h5 32 mm
Clamping strip 279928 6
Clamping screw 279815 22
Type of product Toolholder for parting-off tools

Identification numbers & Classifications

Article number 274097 32
EAN / GTIN 4062406840136
Manufacturer number 274097 32

Description

Application:

For use of GARANT Eco grooving tools. Can be used even on toolholders with concealed clamping elements.

Spare part:

Grub screw No. 279832 2.

Note:

Coolant transfer only possible in conjunction with GARANT Master Eco holder No. 319006319136. Optional connection possibility via hose connection with connection set No. 279833 1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart