• The item cannot be ordered due to missing prices.

Boring bar for grooving 16/2 mm

Article no.: 273790 16/2

Select article variation and quantity

Shank ⌀ DS / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 16 mm
    Groove width w 2 mm
    Application type right-hand
    Through-coolant yes
    tmax internal machining 6 mm
    Minimum pre-drill ⌀ Dmin 23 mm
    Centre offset L3 14.5 mm
    Overhang L1 recessed holders 30 mm
    Overall length L 180 mm
    Screw 279815 9 (TX25; 4.5 Nm)
    axial grooving possible yes
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 273790 16/2
    EAN / GTIN 4045197525017
    Manufacturer number 273790 16/2

    Description

    Version:

    Made of high-tensile tool steel (>1300 N/mm2). In conjunction with the convex indexable insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart