• The item cannot be ordered due to missing prices.

Boring bar for grooving 20/3L mm

Article no.: 273790 20/3L

Select article variation and quantity

Shank ⌀ DS / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 20 mm
Groove width w 3 mm
Application type right-hand
Through-coolant yes
tmax internal machining 6 mm
Minimum pre-drill ⌀ Dmin 27.5 mm
Centre offset L3 17 mm
Overall length L 200 mm
Screw 279815 8 (TX20; 4.5 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273790 20/3L
EAN / GTIN 4045197766007
Manufacturer number 273790 20/3L

Description

Version:

Made of high-tensile tool steel (>1300 N/mm2). In conjunction with the convex indexable insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Note:

Insertion ⌀ Dmin = 25 mm up to a length of 30.5 mm.
Insertion ⌀ Dmin = 27.5 mm on the entire length.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart