• The item cannot be ordered due to missing prices.

Boring bar for grooving 25/2 mm

Article no.: 273790 25/2

Select article variation and quantity

Shank ⌀ DS / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Groove width w 2 mm
Application type right-hand
Through-coolant yes
tmax internal machining 6 mm
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 19 mm
Overhang L1 recessed holders 40 mm
Overall length L 250 mm
Screw 279815 8 (TX20; 4.5 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273790 25/2
EAN / GTIN 4045197485243
Manufacturer number 273790 25/2

Description

Version:

Made of high-tensile tool steel (>1300 N/mm2). In conjunction with the convex indexable insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart