• The item cannot be ordered due to missing prices.

Grooving toolholder 32/4 mm

Article no.: 273750 32/4

Select article variation and quantity

Shank / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 4 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 12 mm
Functional width L4 26.5 mm
Head length L1 37 mm
Shank width b 32 mm
Overall length L 170 mm
Screw 279815 7 (TX30; 8 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273750 32/4
EAN / GTIN 4045197531513
Manufacturer number 273750 32/4

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart