{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 1.5 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 4.5 mm | |
Functional width L4 | 21.5 mm | |
Head length L1 | 29 mm | |
Shank width b | 20 mm | |
Overall length L | 125 mm | |
Screw | 279815 6 (TX25; 6 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273750 20/1,5 | |
EAN / GTIN | 4045197720023 | |
Manufacturer number | 273750 20/1,5 |