{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 6 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 18 mm | |
Functional width L4 | 26.5 mm | |
Head length L1 | 39 mm | |
Shank width b | 25 mm | |
Overall length L | 150 mm | |
Screw | 279815 7 (TX30; 8 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273750 25/6 | |
EAN / GTIN | 4045197484598 | |
Manufacturer number | 273750 25/6 |
This article |
Recommendations |
||
---|---|---|---|
Grooving toolholder 25/6 mm |
|||
axial grooving possible | yes | yes | no |
Overall length L | 150 | 150 | 122 |
Through-coolant | no | no | yes |
Head length L1 | 39 | 50 | 40.5 |
Groove width w | 6 | 6 | 6 |
Application type | right-hand | right-hand | right-hand |
Type of product | Boring bar | Boring bar | Boring bar |