{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Eco | |
Shank size | 25 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Functional width L4 | 32 mm | |
Head length L1 | 30 mm | |
Overall length L | 100 mm | |
Insert screw for threading insert | 269023 3 | |
Shim 1.5° | 279819 2 | |
Clamping screw for shim | 279824 1 | |
Type of product | Boring bar |
Article number | 271998 25/16 | |
EAN / GTIN | 4062406734770 | |
Manufacturer number | 271998 25/16 |