• The item cannot be ordered due to missing prices.

GARANT Master Eco screw-on toolholder screw clamping 25/22 mm

Article no.: 271998 25/22

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Eco
    Shank size 25 mm
    Insert size 22 mm
    Application type left-hand
    Through-coolant yes
    Functional width L4 32 mm
    Head length L1 30 mm
    Overall length L 100 mm
    Insert screw for threading insert 269023 4
    Shim 1.5° 279819 4
    Clamping screw for shim 279824 2
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 271998 25/22
    EAN / GTIN 4062406734787
    Manufacturer number 271998 25/22

    Description

    Version:

    Highly efficient cooling directly on the cutting edge and additional flank face cooling.

    Supplied with:

    With shim 1.5°.

    Note:

    Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

    Downloads & documents

    Suitable products

    Accessories

    From the same series "Master Eco" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart