• The item cannot be ordered due to missing prices.

GARANT Master Eco screw-on toolholder screw clamping 20/16 mm

Article no.: 271998 20/16
  • Through-coolant: yes

Product details

Technical Data

Series Master Eco
Shank size 20 mm
Insert size 16 mm
Application type left-hand
Through-coolant yes
Functional width L4 25 mm
Head length L1 30 mm
Overall length L 90 mm
Insert screw for threading insert 269023 3
Shim 1.5° 279819 2
Clamping screw for shim 279824 1
Type of product Boring bar

Identification numbers & Classifications

Article number 271998 20/16
EAN / GTIN 4062406734763
Manufacturer number 271998 20/16

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Supplied with:

With shim 1.5°.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

Accessories

From the same series "Master Eco" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart