• The item cannot be ordered due to missing prices.

GARANT Master Eco screw-on toolholder 20/12 mm

Article no.: 250038 20/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Eco
Shank size 20 mm
Insert size 12 mm
Application type right-hand
Norm Works standard
Through-coolant yes
ISO code toolholder DCLNR/L 2020K12
suitable indexable insert CN.. 1204..
Functional width L4 29.5 mm
Head length L1 30 mm
Overall length L 125 mm
Shim 259031 49
Shim screw 259027 8
Clamp, screw, O-ring 259036 22
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 250038 20/12
EAN / GTIN 4067263121176
Manufacturer number 250038 20/12

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart