• The item cannot be ordered due to missing prices.

”4 in 1” drilling and turning tool 2.25×D 20 mm

Article no.: 268409 20

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series “4 in 1”
    Nominal ⌀ D 20 mm
    Application type left-hand
    Through-coolant yes
    Overhang LA 57.5 mm
    Shank length Ls 56 mm
    Reach L1 46 mm
    Shank ⌀ Ds 25 mm
    ⌀ d2 32 mm
    suitable indexable insert ZCMX 10..
    Pack of insert screws 269028 43 (IP10; 2 Nm)
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 268409 20
    EAN / GTIN 4062406273019
    Manufacturer number 268409 20

    Description

    Version:

    Plain shank with collar.

    Application:

    1. Facing of end faces.
    2. Drilling (drilling out and drilling from solid) – flat drilled hole end.
    3. Internal longitudinal turning.
    4. External longitudinal turning.

    Note:

    • Choose corner radii and toolholder size as large as possible.
    • Drilling tolerance + 0.15 mm (for drilling processes with a driven tool).
    • When drilling greater than nominal ⌀, residual material will remain.
    • Always use internal cooling for drilling (at least 5 bar).

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart