ZCMX 10T308, Grade: HBZ025

Article no.: 268434 HBZ025
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  1,911.05 / Piece
  • from 10 Piece
    INR  1,592.85 / Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
30 pieces in stock 30 pieces available in 11-14 working days

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZCMX 10T308
Corner radius 0.8 mm
Type HBZ025
Tool material Carbide
Main application P
Cutting conditions continuous
Cutting depth ap 0.4 mm - 2 mm
Feed rate f when turning 0.1 mm - 0.3 mm
Feed rate f when drilling 0.03 mm - 0.12 mm
Cutting speed vc main application 90 m/min - 210 m/min
suitable for tool dia. Dc 20 mm
Coating PVD
Number of changes/inserts 2
Type of product Indexable insert for turning

Identification & Classification

Article number 268434 HBZ025
EAN / GTIN 4062406286958
Manufacturer number 268434 HBZ025
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

continuous
 
wet maximum
 

Description

Version:

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart