• The item cannot be ordered due to missing prices.

”4 in 1” drilling and turning tool 2.25×D, left-hand, ⌀ DC: 25mm

Article no.: 268409 25

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series “4 in 1”
Nominal ⌀ D 25 mm
Application type left-hand
Through-coolant yes
Overhang LA 73 mm
Shank length Ls 60 mm
Reach L1 56 mm
Shank ⌀ Ds 32 mm
⌀ d2 40 mm
suitable indexable insert ZCMX 13..
Pack of insert screws 269028 45 (IP20; 5 Nm)
Type of product Boring bar

Identification numbers & Classifications

Article number 268409 25
EAN / GTIN 4062406392659
Manufacturer number 268409 25

Description

Version:

Plain shank with collar.

Application:

1. Facing of end faces.
2. Drilling (drilling out and drilling from solid) – flat drilled hole end.
3. Internal longitudinal turning.
4. External longitudinal turning.

Note:

  • Choose corner radii and toolholder size as large as possible.
  • Drilling tolerance + 0.15 mm (for drilling processes with a driven tool).
  • When drilling greater than nominal ⌀, residual material will remain.
  • Always use internal cooling for drilling (at least 5 bar).

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart