• The item cannot be ordered due to missing prices.

”4 in 1” drilling and turning tool 2.25×D 10 mm

Article no.: 268408 10

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series “4 in 1”
Nominal ⌀ D 10 mm
Application type right-hand
Through-coolant yes
Overhang LA 29 mm
Shank length Ls 42 mm
Reach L1 22.5 mm
Shank ⌀ Ds 12 mm
⌀ d2 16 mm
suitable indexable insert ZCMX 05..
Pack of insert screws 269028 40 (IP6; 0.6 Nm)
Type of product Boring bar

Identification numbers & Classifications

Article number 268408 10
EAN / GTIN 4062406272944
Manufacturer number 268408 10

Description

Version:

Plain shank with collar.

Application:

1. Facing of end faces.
2. Drilling (drilling out and drilling from solid) – flat drilled hole end.
3. Internal longitudinal turning.
4. External longitudinal turning.

Note:

  • Choose corner radii and toolholder size as large as possible.
  • Drilling tolerance + 0.15 mm (for drilling processes with a driven tool).
  • When drilling greater than nominal ⌀, residual material will remain.
  • Always use internal cooling for drilling (at least 5 bar).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart