{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | “4 in 1” | |
Nominal ⌀ D | 16 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Overhang LA | 43 mm | |
Shank length Ls | 50 mm | |
Reach L1 | 36 mm | |
Shank ⌀ Ds | 20 mm | |
⌀ d2 | 25 mm | |
suitable indexable insert | ZCMX 08.. | |
Pack of insert screws | 269028 42 (IP9; 1.4 Nm) | |
Type of product | Boring bar |
Article number | 268408 16 | |
EAN / GTIN | 4062406272968 | |
Manufacturer number | 268408 16 |