• The item cannot be ordered due to missing prices.

ZCMX 10T304 HBZ140

Article no.: 268433 HBZ140

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZCMX 10T304
Corner radius 0.4 mm
Grade HBZ140
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Cutting depth ap 0.4 mm - 2 mm
Feed rate f when turning 0.1 mm - 0.3 mm
Feed rate f when drilling 0.03 mm - 0.12 mm
Cutting speed vc main application 50 m/min - 190 m/min
suitable for tool dia. Dc 20 mm
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268433 HBZ140
EAN / GTIN 4062406770136
Manufacturer number 268433 HBZ140

Application Table

continuous
 
irregular
 
wet maximum
 

Description

Version:

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart