{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Mute | |
Application type | right-hand | |
System | DM | |
Through-coolant | yes | |
Cutting point / joint | 40 mm | |
ISO code cutting head | SIR | |
suitable indexable insert | 16 | |
Minimum pre-drill ⌀ Dmin | 45 mm | |
Centre offset L3 | 23.7 mm | |
Overall length L | 29 mm | |
Insert screw | 269028 50 | |
Type of product | Cutting head |
Article number | 264838 DM/9 | |
EAN / GTIN | 4067263707929 | |
Manufacturer number | 264838 DM/9 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |