• The item cannot be ordered due to missing prices.

GARANT Master Mute boring bar shank vibration damping GL/16

Article no.: 264870 GL/16
  • Boring depth up to: 11×D
  • Vibration: damped
  • System: GL
  • Through-coolant: yes

Product details

Technical Data

Series Master Mute
Boring depth up to 11×D
Vibration damped
System GL
Through-coolant yes
Overall length L 204 mm
non-clamping range S 85 mm
recommended clamping length 64 mm
Assembly bolt set 269026 1
suitable interchangeable cutting heads 264830; 264831
Type of product Boring bar shanks

Identification numbers & Classifications

Article number 264870 GL/16
EAN / GTIN 4062406231415
Manufacturer number 264870 GL/16

Description

Version:

Shank carbide reinforced.

Supplied with:

Reducing adaptor for coolant connection.

Note:

Do not clamp on the area marked S!
Dmin = 1/2 shank ⌀ + cutting head centre-line offset L3.
Convenient boring bar orientation by set-up head No. 265001.

Downloads & documents

Suitable products

Accessories

From the same series "Master Mute" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart