• The item cannot be ordered due to missing prices.

GARANT Master Mute cutting head GL/11

Article no.: 264830 GL/11

Select article variation and quantity

System / insert size Unit price incl. VAT
  • System: GL
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Application type right-hand
System GL
Through-coolant yes
Cutting point / joint 16 mm
ISO code cutting head SDUCR
suitable indexable insert DC.. 0702..
Approach angle 93 degrees
Minimum pre-drill ⌀ Dmin 20 mm
Centre offset L3 11 mm
Overall length L 17 mm
Insert screw 269028 38
Type of product Cutting head

Identification numbers & Classifications

Article number 264830 GL/11
EAN / GTIN 4062406231446
Manufacturer number 264830 GL/11

Description

Suitable for:

Boring bar shanks No. 264866, 264870 and 264874.

Note:

Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

Downloads & documents

Suitable products

Spare parts

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart