• The item cannot be ordered due to missing prices.

Set-up head universal, Type: GL

Article no.: 265001 GL

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

System GL
Cutting point / joint 16 mm
Type of product Cutting head

Identification numbers & Classifications

Article number 265001 GL
EAN / GTIN 4062406694517
Manufacturer number 265001 GL

Description

Application:

Alignment aid for checking the boring bar orientation using a dial indicator or protractor.

Suitable for:

Boring bar shanks No. 264866, 264870 and 264874.

Supplied with:

Mini magnetic spirit level with longitudinal vial (error limit in normal length = 1 mm/m).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart