{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Mute | |
Application type | right-hand | |
System | DM | |
Through-coolant | yes | |
Cutting point / joint | 40 mm | |
ISO code cutting head | PDUNR | |
suitable indexable insert | DN.. 1506.. | |
Approach angle | 93 degrees | |
Minimum pre-drill ⌀ Dmin | 50 mm | |
Centre offset L3 | 27 mm | |
Overall length L | 26 mm | |
Lever | 259015 19 | |
Lever screw | 259018 18 | |
Shim | 269005 14 | |
Type of product | Cutting head |
Article number | 264838 DM/2 | |
EAN / GTIN | 4067263707851 | |
Manufacturer number | 264838 DM/2 |