• The item cannot be ordered due to missing prices.

GARANT Master Mute boring bar, left-hand, Shank ⌀ / insert size: 12/07mm

Article no.: 260327 12/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN 8024
  • Vibration: damped
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Shank ⌀ Ds 12 mm
Insert size 7 mm
Application type left-hand
Standard DIN 8024
Vibration damped
Through-coolant yes
ISO code toolholder A12X SDUCR/L07
Setting angle κ 93 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 16 mm
Centre offset L3 9 mm
non-clamping range S 72 mm
Overall length L 120 mm
Overhang L1 60 mm
Pack of insert screws 269028 38
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260327 12/07
EAN / GTIN 4067263623311
Manufacturer number 260327 12/07
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Round shank without clamping face.

Note:

Do not clamp on the area marked S!

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart