• The item cannot be ordered due to missing prices.

GARANT Master Mute boring bar 25/11 mm

Article no.: 260327 25/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Norm: DIN 8024
  • Vibration: damped
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Mute
Shank ⌀ Ds 25 mm
Insert size 11 mm
Application type left-hand
Norm DIN 8024
Vibration damped
Through-coolant yes
ISO code toolholder A25X SDUCR/L11
Setting angle κ 93 degrees
suitable indexable insert DC.. 11T3..
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 17 mm
non-clamping range S 155 mm
Overall length L 222 mm
Overhang L1 125 mm
Pack of insert screws 269028 50
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260327 25/11
EAN / GTIN 4067263623342
Manufacturer number 260327 25/11

Description

Version:

Round shank without clamping face.

Note:

Do not clamp on the area marked S!

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart