• The item cannot be ordered due to missing prices.

GARANT Master Mute boring bar 16/07 mm

Article no.: 260327 16/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Standard: DIN 8024
  • Vibration: damped
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Mute
    Shank ⌀ Ds 16 mm
    Insert size 7 mm
    Application type left-hand
    Standard DIN 8024
    Vibration damped
    Through-coolant yes
    ISO code toolholder A16X SDUCR/L07
    Setting angle κ 93 degrees
    suitable indexable insert DC.. 0702..
    Minimum pre-drill ⌀ Dmin 20 mm
    Centre offset L3 11 mm
    non-clamping range S 96 mm
    Overall length L 151 mm
    Overhang L1 80 mm
    Pack of insert screws 269028 38
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260327 16/07
    EAN / GTIN 4067263623328
    Manufacturer number 260327 16/07

    Description

    Version:

    Round shank without clamping face.

    Note:

    Do not clamp on the area marked S!

    Downloads & documents

    Suitable products

    Accessories

    Inserts

    From the same series "Master Mute" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart