{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 20 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A20R SVQCR/L11 | |
Setting angle κ | 107.5 degrees | |
suitable indexable insert | VC.. 1103.. | |
Minimum pre-drill ⌀ Dmin | 24 mm | |
Centre offset L3 | 13 mm | |
Clamping height L2 | 19 mm | |
Head length L1 | 26.1 mm | |
Overall length L | 200 mm | |
Pack of insert screws | 269028 7 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 261344 20/11 | |
EAN / GTIN | 4045197656148 | |
Manufacturer number | 261344 20/11 |
This article |
Recommendations |
|||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Boring bar steel 20/11 mm |
||||||||||||||||||||||||||||||||||||||
Overall length L | 200 mm | 180 mm | 180 mm | 180 mm | 250 mm | 200 mm | 200 mm | 250 mm | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm | 180 mm | 200 mm | 180 mm | 200 mm | 180 mm | 180 mm | 200 mm | 200 mm | 200 mm | 250 mm | 180 mm | 250 mm | 250 mm | 250 mm | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm | 180 mm | 177 mm | 177 mm | 177 mm |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Minimum pre-drill ⌀ Dmin | 24 mm | 25 mm | 25 mm | 25 mm | 23 mm | 23 mm | 25 mm | 23.5 mm | 25 mm | 26 mm | 25 mm | 25 mm | 23 mm | 25 mm | 25 mm | 25 mm | 24 mm | 25 mm | 25 mm | 25 mm | 26 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 24 mm | 25 mm | 22 mm | 25 mm | 22 mm | 24 mm | 24 mm | 24 mm | 25 mm | 25 mm | 25 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Centre offset L3 | 13 mm | 13 mm | 16 mm | 13 mm | 12 mm | 13 mm | 13 mm | 13.1 mm | 12.5 mm | 16 mm | 13 mm | 13 mm | 13 mm | 13 mm | 4.6 mm | 13 mm | 2 mm | 13 mm | 14 mm | 2 mm | 13 mm | 13 mm | 13 mm | 12.5 mm | 13 mm | 13 mm | 13 mm | 2 mm | 13 mm | 11 mm | 13 mm | 11.1 mm | 13 mm | 13 mm | 11 mm | 13 mm | 13 mm | 13 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |