• The item cannot be ordered due to missing prices.

Boring bar HSS 20/11 mm

Article no.: 261330 20/11
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH20Q SVJCR/L11
Setting angle κ 142 degrees
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 4.6 mm
Clamping height L2 19 mm
Neck width L4 12 mm
Head length L1 38 mm
Overall length L 180 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261330 20/11
EAN / GTIN 4045197653963
Manufacturer number 261330 20/11

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart