{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 20 mm | |
Insert size | 9 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A20Q SSKCR/L09 | |
Setting angle κ | 75 degrees | |
suitable indexable insert | SC.. 09T3.. | |
Minimum pre-drill ⌀ Dmin | 25 mm | |
Centre offset L3 | 13 mm | |
Clamping height L2 | 19 mm | |
Overall length L | 180 mm | |
Overhang L1 | 60 mm | |
Set of insert screws | 269028 8 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260724 20/09 | |
EAN / GTIN | 4045197945112 | |
Manufacturer number | 260724 20/09 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |