• The item cannot be ordered due to missing prices.

Boring bar carbide 20/11 mm

Article no.: 261118 20/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Norm: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Norm DIN 8024
Through-coolant yes
ISO code toolholder E20S SVUBR/L 11
Setting angle κ 93 degrees
suitable indexable insert VB.. 1103..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 13 mm
Clamping height L2 18 mm
Head length L1 20.5 mm
Overall length L 250 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261118 20/11
EAN / GTIN 4062406099817
Manufacturer number 261118 20/11

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart