• The item cannot be ordered due to missing prices.

TNMG 160408 HB725-1

Article no.: 251544 HB725-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160408
Corner radius 0.8 mm
Grade HB725-1
Tool material Carbide
Main application UNI
Cutting conditions slightly interrupted
Chip breaker UM1
Tolerance M
Cutting depth ap 0.2 mm - 6 mm
Feed f 0.05 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 50 m/min - 250 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251544 HB725-1
EAN / GTIN 4062406765651
Manufacturer number 251544 HB725-1

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart