• The item cannot be ordered due to missing prices.

TNMG 160408 HB7035-1

Article no.: 251544 HB7035-1

Product details

Technical Data

ISO code indexable insert TNMG 160408
Corner radius 0.8 mm
Grade HB7035-1
Tool material Carbide
Main application P
Cutting conditions heavily interrupted
Chip breaker SM
Tolerance M
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 100 m/min - 320 m/min
Number of changes/inserts 6
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251544 HB7035-1
EAN / GTIN 4045197874764
Manufacturer number 251544 HB7035-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart