• The item cannot be ordered due to missing prices.

TNMG 160408 HB7140-2

Article no.: 251544 HB7140-2

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160408
Corner radius 0.8 mm
Grade HB7140-2
Tool material Carbide
Main application M
Cutting conditions heavily interrupted
Chip breaker VM
Tolerance M
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 60 m/min - 200 m/min
Coating coated
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251544 HB7140-2
EAN / GTIN 4067263315315
Manufacturer number 251544 HB7140-2

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart