• The item cannot be ordered due to missing prices.

Clamping toolholder, right-hand, Shank / insert size: 25/16mm

Article no.: 251406 25/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 16 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder MTJNR/L 2525M16
suitable indexable insert TN.. 1604..
Functional width L4 32 mm
Head length L1 36 mm
Overall length L 150 mm
Screw set 259023 2
Shim 259031 32
Clamping claw 259038 14
Pin 259049 6
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251406 25/16
EAN / GTIN 4045197650900
Manufacturer number 251406 25/16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart