• The item cannot be ordered due to missing prices.

Clamping toolholder, right-hand, Shank / insert size: 32/22mm

Article no.: 251406 32/22

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 22 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder MTJNR/L 3232P22
suitable indexable insert TN.. 2204..
Functional width L4 40 mm
Head length L1 36 mm
Overall length L 170 mm
Screw set 259023 2
Shim 259031 33
Clamping claw 259038 13
Pin 259049 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251406 32/22
EAN / GTIN 4045197656919
Manufacturer number 251406 32/22

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart