{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank cross section | 16 mm | |
for radius indexable inserts | R1 − R6 | |
Shank height h | 16 mm | |
Shank width | 16 mm | |
Overall length L | 103 mm | |
Type of product | Boring bar |
Article number | 240026 16 | |
EAN / GTIN | 2050001099280 | |
Manufacturer number | 161620-N |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Toolholder for radius indexable inserts 16 mm |
||
Overall length L | 103 mm | 100 mm |
suitable indexable insert | 294510 | |
Shank height h | 16 mm | |
for radius indexable inserts | R1 − R6 | |
Dmin | 20 mm | |
Type of product | Boring bar | Boring bar |
Radius milling | forwards |