• The item cannot be ordered due to missing prices.

Toolholder for radius indexable inserts 12 mm

Article no.: 240026 12

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank cross section 12 mm
for radius indexable inserts R1 − R6
Shank height h 12 mm
Shank width 12 mm
Overall length L 103 mm
Type of product Boring bar

Identification numbers & Classifications

Article number 240026 12
EAN / GTIN 2050001775344
Manufacturer number 121220-N

Description

Version:

With ground contact face and location pins for mounting radius indexable inserts.

Application:

For turning convex radii on external or internal diameters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart