• The item cannot be ordered due to missing prices.

Toolholder for radius indexable inserts 25 mm

Article no.: 240026 25

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank cross section 25 mm
    for radius indexable inserts R 8 − 12
    Shank height h 25 mm
    Shank width 25 mm
    Overall length L 125 mm
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 240026 25
    EAN / GTIN 2050001099303
    Manufacturer number 252532-N

    Description

    Version:

    With ground contact face and location pins for mounting radius indexable inserts.

    Application:

    For turning convex radii on external or internal diameters.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart