• The item cannot be ordered due to missing prices.

Toolholder for radius indexable inserts 16 mm

Article no.: 294500 16
  • Radius milling: forwards

Product details

Technical Data

Radius milling forwards
suitable indexable insert 294510
b 16 mm
Dmin 20 mm
L4 30 mm
Overall length L 100 mm
Insert screw 269021 2 (TX15; 3 Nm)
Type of product Boring bar

Identification numbers & Classifications

Article number 294500 16
EAN / GTIN 4062406706524

Description

Application:

For turning convex radii on external or internal diameters.

Suitable for:

Radius indexable inserts No. 294510 and 216841.

Note:

Dmin corresponds to the smallest possible internal diameter of the component to avoid collisions.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart