• The item cannot be ordered due to missing prices.

Toolholder for radius indexable inserts 20 mm

Article no.: 294500 20

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT
  • Radius milling: forwards

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Radius milling forwards
    suitable indexable insert 294510
    b 20 mm
    Dmin 20 mm
    L4 30 mm
    Overall length L 125 mm
    Insert screw 269021 2 (TX15; 3 Nm)
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 294500 20
    EAN / GTIN 4062406706531
    Manufacturer number 294500 20

    Description

    Application:

    For turning convex radii on external or internal diameters.

    Suitable for:

    Radius indexable inserts No. 294510 and 216841.

    Note:

    Dmin corresponds to the smallest possible internal diameter of the component to avoid collisions.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart