• The item cannot be ordered due to missing prices.

Drill insert with pointed tip HSS-E-PM 41 mm

Article no.: 232286 41

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Point angle: 132

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ D 41 mm
    Grade TiAlN
    Tool material HSS E PM
    Point angle 132 degrees
    for base body type 36
    Feed f in steel < 900 N/mm2 0.43 mm/rev.
    Feed f in stainless steel > 900 N/mm2 0.3 mm/rev.
    Number of cutting edges Z 2
    Number of changes/inserts 1
    Coating TiAlN
    Type of product Cutter insert for boring

    Identification numbers & Classifications

    Article number 232286 41
    EAN / GTIN 4045197593719
    Manufacturer number 232286 41

    Application Table

    Alu plastics
    N
    200
    Aluminium (short chipping)
    N
    200
    Alu > 10% Si
    N
    120
    Steel < 500 N/mm²
    P
    65
    Steel < 750 N/mm²
    P
    60
    Steel < 900 N/mm²
    P
    55
    Steel < 1100 N/mm²
    P
    50
    Steel < 1400 N/mm²
    P
    30
    INOX < 900 N/mm²
    M
    30
    INOX > 900 N/mm²
    M
    20
    Ti > 850 N/mm²
    S
    15
    GG(G)
    K
    60
    CuZn
    N
    140
    wet maximum
     

    Description

    Version:

    Exchangeable HSS cutter for universal application. Cannot be reground.
    With chip breaker. Pointed tip for high stability and self-centring.
    For holes up to IT10 accuracy.

    Note:

    Other sizes, version with solid carbide cutting edges and 180° cutting edges, available on request.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart