• The item cannot be ordered due to missing prices.

Drill insert with pointed tip HSS-E-PM, TiAlN, ⌀ D: 29mm

Article no.: 232286 29

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Point angle: 132

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 29 mm
Grade TiAlN
Tool material HSS E PM
Point angle 132 degrees
for base body type 25
Feed f in steel < 900 N/mm2 0.34 mm/rev.
Feed f in stainless steel > 900 N/mm2 0.24 mm/rev.
Number of cutting edges Z 2
Number of changes/inserts 1
Coating TiAlN
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 232286 29
EAN / GTIN 4045197593597
Manufacturer number 232286 29

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
15
GG(G)
K
60
CuZn
N
140
wet maximum
 

Description

Version:

Exchangeable HSS cutter for universal application. Cannot be reground.
With chip breaker. Pointed tip for high stability and self-centring.
For holes up to IT10 accuracy.

Note:

Other sizes, version with solid carbide cutting edges and 180° cutting edges, available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Drill insert with pointed tip HSS-E-PM, TiAlN, ⌀ D: 29mm

Drill insert with pointed tip HSS-E-PM, TiAlN, ⌀ D: 29mm

⌀ D 29 mm 29 mm
Number of changes/inserts 1 1
Coating TiAlN TiAlN
Tool material HSS E PM Carbide
Grade TiAlN HB3040
Point angle 132 degrees 160 degrees
Type of product Cutter insert for boring Cutter insert for boring

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart