• The item cannot be ordered due to missing prices.

Drill insert with pointed tip HSS-E-PM, TiAlN, ⌀ D: 35mm

Article no.: 232286 35

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Point angle: 132

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 35 mm
Grade TiAlN
Tool material HSS E PM
Point angle 132 degrees
for base body type 25
Feed f in steel < 900 N/mm2 0.34 mm/rev.
Feed f in stainless steel > 900 N/mm2 0.24 mm/rev.
Number of cutting edges Z 2
Number of changes/inserts 1
Coating TiAlN
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 232286 35
EAN / GTIN 4045197593658
Manufacturer number 232286 35

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
15
GG(G)
K
60
CuZn
N
140
wet maximum
 

Description

Version:

Exchangeable HSS cutter for universal application. Cannot be reground.
With chip breaker. Pointed tip for high stability and self-centring.
For holes up to IT10 accuracy.

Note:

Other sizes, version with solid carbide cutting edges and 180° cutting edges, available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Drill insert with pointed tip HSS-E-PM, TiAlN, ⌀ D: 35mm

Drill insert with pointed tip HSS-E-PM, TiAlN, ⌀ D: 35mm

⌀ D 35 mm 35 mm 35 mm 35 mm 35 mm 35 mm
Number of cutting edges Z 2 2 2 2 2 2
Number of changes/inserts 1 1 1 1 1 1
Tool material HSS E PM Carbide Carbide Carbide Carbide HSS
Grade TiAlN HU7810 HB7530 HB7630 HB7725 TiN
Point angle 132 degrees 135 degrees 135 degrees 135 degrees 135 degrees 132 degrees
Type of product Cutter insert for boring Cutter insert for boring Cutter insert for boring Cutter insert for boring Cutter insert for boring Cutter insert for boring

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart