• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert n7, HU7810, ⌀ D: 35mm

Article no.: 231630 35

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
⌀ D 35 mm
Grade HU7810
Tool material Carbide
Point angle 135 degrees
for base body size 35
Feed f in aluminium short-chipping 0.56 mm/rev.
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231630 35
EAN / GTIN 4045197718105
Manufacturer number 231630 35

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
150
CuZn
N
180
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

Note:

Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.

Downloads & documents

Compare with similar products

This article


Recommendations


HiPer-Drill cutter insert n7, HU7810, ⌀ D: 35mm

HiPer-Drill cutter insert n7, HU7810, ⌀ D: 35mm

⌀ D 35 mm 35 mm 35 mm 35 mm 35 mm 35 mm
Number of cutting edges Z 2 2 2 2 2 2
Number of changes/inserts 1 1 1 1 1 1
Tool material Carbide HSS E PM Carbide Carbide Carbide HSS
Grade HU7810 TiAlN HB7530 HB7630 HB7725 TiN
Point angle 135 degrees 132 degrees 135 degrees 135 degrees 135 degrees 132 degrees
Type of product Cutter insert for boring Cutter insert for boring Cutter insert for boring Cutter insert for boring Cutter insert for boring Cutter insert for boring

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart